Zoro Homepage

Berenson 9353-10VB-P 3 x 5.25 in. CC Advantage Plus 2 Pull with Verona Bronze

  • Mfr # 9353-10VB-P

  • Zoro # G703687444


product price: $11.75
/ea

Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
9353-10VB-P
Zoro #
G703687444
UPC #
655701079321
Country of Origin
China

Description

Advantage Plus 2 Pull with Verona Bronze

The Advantage Plus Two Collection offers decorative cabinet hardware in a classic style.

Specifications
  • Finish: Verona Bronze
  • Base Material: Zinc
  • Collection: Advantage Plus Two
  • Length: 5-1/4 in. (133 mm)
  • Width: 1/2 in. (12.7 mm)
  • Weight: 0.12 lbs

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.