Berenson 9365-10VB-P 1.312 in. dia. Advantage Plus 4 Knob with Verona Bronze

  • Mfr # 9365-10VB-P

  • Zoro # G103687297


product price: $11.19
/ea

Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
9365-10VB-P
Zoro #
G103687297
UPC #
655701079499
Country of Origin
China

Description

Advantage Plus 4 Knob with Verona Bronze

The Advantage Plus Four Collection provides traditional cabinet hardware in a variety of finishes.

Specifications
  • Finish: Verona Bronze
  • Base Material: Zinc
  • Collection: Advantage Plus Four
  • Diameter: 1-5/16 in. (33.3 mm)
  • Weight: 0.11 lbs

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.