Zoro Homepage
This item is Discontinued.
Berenson Berenson 9388-10WN-P 3 in. CC Advantage Plus 5 Cup Pull with Weathered Nickel 9388-10WN-P

Berenson 9388-10WN-P 3 in. CC Advantage Plus 5 Cup Pull with Weathered Nickel (Discontinued)

  • Mfr # 9388-10WN-P
  • Zoro # G903687268
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
9388-10WN-P
Zoro #
G903687268
UPC #
655701079536
Country of Origin
China

Description

Advantage Plus 5 Cup Pull with Weathered Nickel

The Advantage Plus Five Collection brings a traditional Euro cabinet hardware style into your home.

Specifications
  • Finish: Weathered Nickel
  • Base Material: Zinc
  • Collection: Advantage Plus Five
  • Length: 3-1/2 in. (89 mm)
  • Width: 1-11/16 in. (43 mm)
  • Weight: 0.12 lbs

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.