Zoro Homepage

Berenson 9414-1055-P 128 x 167 mm CC Advantage Plus 6 Pull with Black

  • Mfr # 9414-1055-P

  • Zoro # G003687564


product price: $20.99
/ea

Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
9414-1055-P
Zoro #
G003687564
UPC #
655701080341
Country of Origin
China

Description

Advantage Plus 6 Pull with Black

The Advantage Plus Six Collection has sleek cabinet pulls and knobs for your contemporary design.

Specifications
  • Finish: Black
  • Base Material: Zinc
  • Collection: Advantage Plus Six
  • Length: 6-9/16 in. (167 mm)
  • Width: 5/16 in. (8 mm)
  • Projection: 1-3/16 in.
  • Weight: 0.16 lbs

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.