Berenson 9433-4026-P 31 mm dia. Advantage Plus 7 Knob with Polished Chrome

  • Mfr # 9433-4026-P

  • Zoro # G603687575


product price: $15.59
/ea

Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
9433-4026-P
Zoro #
G603687575
UPC #
655701080518
Country of Origin
China

Description

Advantage Plus 7 Knob with Polished Chrome

The Advantage Plus Seven Collection is minimalist cabinet hardware at its finest.

Specifications
  • Finish: Polished Chrome
  • Base Material: Aluminum
  • Collection: Advantage Plus Seven
  • Diameter: 1-7/32 in. (31 mm)
  • Weight: 0.07 lbs

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.