Berenson 9462-1BPN-P 1.187 in. dia. Harmony Knob with Brushed Nickel

  • Mfr # 9462-1BPN-P

  • Zoro # G103687563


product price: $23.29
/ea

Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
9462-1BPN-P
Zoro #
G103687563
UPC #
655701080914
Country of Origin
China

Description

Harmony Knob with Brushed Nickel

The Harmony Collection explores the relationship between natural and man-made objects, by presenting cabinet hardware that reflects the shapes of semi-precious gemstones.

Specifications
  • Finish: Brushed Nickel
  • Base Material: Zinc
  • Collection: Harmony
  • Length: 1-3/16 in. (30 mm)
  • Width: 13/16 in. (20.6 mm)
  • Weight: 0.1 lbs

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.