Zoro Homepage

Berenson 9476-1BPN-P 96 mm CC Fluidic Pull with Brushed Nickel

  • Mfr # 9476-1BPN-P

  • Zoro # G603687452


product price: $20.95
/ea

Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
9476-1BPN-P
Zoro #
G603687452
UPC #
655701081058
Country of Origin
China

Description

Fluidic Pull with Brushed Nickel

The Fluidic Collection has contemporary style that shows bold geometric shapes but softened with smooth contours.

Specifications
  • Finish: Brushed Nickel
  • Base Material: Zinc
  • Collection: Fluidic
  • Length: 4-11/16 in. (119 mm)
  • Width: 13/16 in. (20.6 mm)
  • Projection: 1-3/16 in.
  • Weight: 0.27 lbs

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.