Berenson 9490-1BPN-P 1.312 in. Puritan Knob with Long Brushed Nickel

  • Mfr # 9490-1BPN-P

  • Zoro # G903687480


product price:  $8.89
/ea

Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
9490-1BPN-P
Zoro #
G903687480
UPC #
655701081195
Country of Origin
China

Description

Puritan Knob with Long Brushed Nickel

The Puritan Collection gives you bold and precise cabinet hardware that will add a dramatic effect to your cabinetry.

Specifications
  • Finish: Brushed Nickel
  • Base Material: Zinc
  • Collection: Puritan
  • Length: 1-5/16 in. (33.3 mm)
  • Width: 1 in. (25.4 mm)
  • Weight: 0.13 lbs

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.