Berenson 9724-1BAB-P 1.187 in. dia. Euro Moderno Knob with Brushed Antique Brass

  • Mfr # 9724-1BAB-P

  • Zoro # G103687037


product price:  $14.95
/ea

Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Product Information

MFR #
9724-1BAB-P
Zoro #
G103687037
UPC #
655701056087
Country of Origin
China

Description

Euro Moderno Knob with Brushed Antique Brass

Euro Moderno presents simple designs with modern finishes, to bring European flair to any space.

Specifications
  • Finish: Brushed Antique Brass
  • Base Material: Zinc
  • Collection: Euro Moderno
  • Diameter: 1-3/16 in. (30 mm)
  • Projection: 1-1/8 in.
  • Weight: 0.13 lbs

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.