Zoro Homepage

Berenson 9806-1VTN-P 96 mm CC Dierdra Pull with Vintage Nickel

  • Mfr # 9806-1VTN-P

  • Zoro # G903687152


product price: $20.19
/ea

Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
9806-1VTN-P
Zoro #
G903687152
UPC #
655701091026
Country of Origin
China

Description

Dierdra Pull with Vintage Nickel

The Dierdra Collection presents classic designs and finishes to accent any transitional space.

Specifications
  • Finish: Vintage Nickel
  • Base Material: Zinc
  • Collection: Dierdra
  • Length: 4-1/2 in. (114 mm)
  • Width: 5/8 in. (16 mm)
  • Weight: 0.21 lbs

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.