Zoro Homepage

Berenson 9813-1BPN-P 224 mm CC Laura Pull with Brushed Nickel

  • Mfr # 9813-1BPN-P

  • Zoro # G803687221


product price: $37.49
/ea

Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
9813-1BPN-P
Zoro #
G803687221
UPC #
655701091095
Country of Origin
China

Description

Laura Pull with Brushed Nickel

Simple, with slight detail, the Laura Collection boasts a variety of classic finishes.

Specifications
  • Finish: Brushed Nickel
  • Base Material: Zinc
  • Collection: Laura
  • Length: 9-3/4 in. (248 mm)
  • Width: 13/16 in. (20.6 mm)
  • Weight: 0.48 lbs

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.