Berenson 9821-1VTN-P 96 mm CC Laura Pull with Vintage Nickel

  • Mfr # 9821-1VTN-P

  • Zoro # G703687161


product price: $25.99
/ea

Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
9821-1VTN-P
Zoro #
G703687161
UPC #
655701091170
Country of Origin
China

Description

Laura Pull with Vintage Nickel

Simple, with slight detail, the Laura Collection boasts a variety of classic finishes.

Specifications
  • Finish: Vintage Nickel
  • Base Material: Zinc
  • Collection: Laura
  • Center to Center: 3-3/4 in. (96 mm)
  • Weight: 0.28 lbs

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.