Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Berenson 9857-1BPN-P 320 mm CC Metro Appliance Pull with Brushed Nickel

  • Mfr # 9857-1BPN-P

  • Zoro # G403687157


product price: $61.75
/ea

Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
9857-1BPN-P
Zoro #
G403687157
UPC #
655701091231
Country of Origin
China

Description

Metro Appliance Pull with Brushed Nickel

The sleek, streamlined design of the Metro Collection allows for your space to shine around it.

Specifications
  • Finish: Brushed Nickel
  • Base Material: Zinc
  • Collection: Metro
  • Length: 13 in. (330 mm)
  • Width: 3/8 in. (10 mm)
  • Weight: 0.5 lbs

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.