Zoro Homepage

Berenson 9899-1MDB-P 160 mm CC Metro Pull with Modern Bronze

  • Mfr # 9899-1MDB-P

  • Zoro # G003687410


product price: $25.99
/ea

Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
9899-1MDB-P
Zoro #
G003687410
UPC #
655701091286
Country of Origin
China

Description

Metro Pull with Modern Bronze

The sleek, streamlined design of the Metro Collection allows for your space to shine around it.

Specifications
  • Finish: Modern Bronze
  • Base Material: Zinc
  • Collection: Metro
  • Length: 6-11/16 in. (170 mm)
  • Width: 7/16 in. (11 mm)
  • Weight: 0.29 lbs

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.