Zoro Homepage

Berenson 9909-1SLT-P 224 mm CC Metro Appliance Pull with Slate

  • Mfr # 9909-1SLT-P

  • Zoro # G703687277


product price: $33.59
/ea

Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
9909-1SLT-P
Zoro #
G703687277
UPC #
655701091378
Country of Origin
China

Description

Metro Appliance Pull with Slate

The sleek, streamlined design of the Metro Collection allows for your space to shine around it.

Specifications
  • Finish: Slate
  • Base Material: Zinc
  • Collection: Metro
  • Length: 9-1/4 in. (235 mm)
  • Width: 3/8 in. (10 mm)
  • Weight: 0.38 lbs

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.