This item is Discontinued.

Berenson Berenson 9967-2AP-P Provence Large Knob - Antique Pewter 9967-2AP-P

Berenson 9967-2AP-P Provence Large Knob - Antique Pewter (Discontinued)

  • Mfr # 9967-2AP-P
  • Zoro # G303687288
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
9967-2AP-P
Zoro #
G303687288
UPC #
655701057121
Country of Origin
China

Description

The Provence Collection presents a detailed weave design in two distinct finishes that show a timeless charm. This Provence 2-15/16 inch Antique Pewter oval knob stands out with its artistic metallic mesh arrangement. The Provence Collection provides one of a kind cabinet knobs that are sure to catch the eye.

Specifications
  • Collection: Provence
  • Finish: Antique Pewter
  • Material: Steel
  • Tap: 8-32
  • Base Size: 15/32 in.
  • Height/Projection: 2 9/16 in.
  • Style: Traditional
  • Length: 2 15/16 in.
  • Width: 1 1/16 in.

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.