Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Berenson Advantage 3-13/16 Inch Center to Center Arch Cabinet Pull

  • Mfr # 9411-1055-P

  • Zoro # G903687541


product price: $13.79
/ea

Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
9411-1055-P
Zoro #
G903687541
UPC #
655701080310
Country of Origin
China

Description

Advantage Plus 6 Pull with Black

The Advantage Plus Six Collection has sleek cabinet pulls and knobs for your contemporary design.

Specifications
  • Finish: Black
  • Base Material: Zinc
  • Collection: Advantage Plus Six
  • Length: 5-1/16 in. (129 mm)
  • Width: 1/4 in. (6.4 mm)
  • Projection: 1-1/16 in.
  • Weight: 0.14 lbs

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.