Zoro Homepage

Berenson BE0920 1BPN 34 mm Oval Advantage Plus 3 Knob - Brushed Nickel

  • Mfr # BE0920 1BPN

  • Zoro # G603692104


product price: $10.29
/ea

Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
BE0920 1BPN
Zoro #
G603692104
UPC #
687549190432
Country of Origin
China

Description

Our garden products reflects designs that are current or en vogue. It doesn't necessarily reference historical design styles and often provides a feeling of everything in its place. They are named for its high quality, durability, stability and with standing capacity for generations. We provide unique, creative and innovative, inspiring designs, luxurious look texture for all kind of space and variety of selections for shopping.

Specifications
  • Finish: Brushed Nickel
  • Material: Zinc
  • Collection: Advantage Plus 3
  • Shape: Oval
  • Size: 34 mm
  • Dimension: 1.25" H x 0.75" W x 1.12" L

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.