Zoro Homepage

Berenson BE1260 1BPN 224 mm Subtle Surge Pull; Brushed Nickel

  • Mfr # BE1260 1BPN

  • Zoro # G603691992


product price: $38.89
/ea

Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
BE1260 1BPN
Zoro #
G603691992
UPC #
-
Country of Origin
China

Description

We provide a wide assortment of garden and lawn products that are available in brilliant designs. These pieces of products are made to provide you with utmost comfort during your leisure times. Be it for personal or for professional use, you will find the suitable for both the purposes.

Features
  • Subtle Surge Pull
Specifications
  • Color: Brushed Nickel
  • Size: 224 mm
  • Center-to-Center: 8.81"
  • Length: 9.37"
  • Width: 0.5"
  • Projection: 1.37"
  • Material: Zinc
  • Style: Comtemporary

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.