Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Bravo 32mm CC Satin Black Edge Pull

  • Mfr # 1056-4055-P

  • Zoro # G309252183


product price: $8.45
/ea
Sold in multiples of 2 for $16.90

Key Features

Finish
Satin Black
Material
Aluminum
Length
1-3/4 in.
Width
3/4 in.
Outer Mounting Hole Ctr. to Ctr.
32 mm
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
1056-4055-P
Zoro #
G309252183
UPC #
65570107546
Country of Origin
China

Dimensions

Length
1-3/4 in.
Width
3/4 in.

Details

Finish
Satin Black
Color
Satin Black
Material
Aluminum
Outer Mounting Hole Ctr. to Ctr.
32 mm
Item
Edge Pull
Includes
Installation screws
For Use With
Cabinets, drawers

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.