Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Contemporary Advantage One 192mm CC Champagne Square Pull

  • Mfr # 9028-40CZ-P

  • Zoro # G309252435


product price: $9.15
/ea
Sold in multiples of 2 for $18.30

Key Features

Finish
Champagne
Material
Aluminum
Length
8 in.
Width
13/32 in.
Outer Mounting Hole Ctr. to Ctr.
192 mm
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
9028-40CZ-P
Zoro #
G309252435
UPC #
65570109554
Country of Origin
China

Dimensions

Length
8 in.
Width
13/32 in.

Details

Finish
Champagne
Color
Champagne
Material
Aluminum
Outer Mounting Hole Ctr. to Ctr.
192 mm
Item
Pull
Includes
Installation screws
For Use With
Cabinets, drawers

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.