Zoro Homepage

Contemporary Advantage One 96mm CC Brushed Nickel Square Pull

  • Mfr # 9009-4BPN-P

  • Zoro # G009252070


product price: $5.69
/ea
Sold in multiples of 3 for $17.07

Key Features

Finish
Brushed Nickel
Material
Aluminum
Length
4-3/16 in.
Width
13/32 in.
Outer Mounting Hole Ctr. to Ctr.
96 mm
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
9009-4BPN-P
Zoro #
G009252070
UPC #
65570106027
Country of Origin
China

Dimensions

Length
4-3/16 in.
Width
13/32 in.

Details

Finish
Brushed Nickel
Color
Brushed Nickel
Material
Aluminum
Outer Mounting Hole Ctr. to Ctr.
96 mm
Item
Pull
Includes
Installation screws
For Use With
Cabinets, drawers

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.