Zoro Homepage

Contemporary Advantage Three 128mm CC Polished Chrome Arch Pull

  • Mfr # 4138-2026-P

  • Zoro # G109252277


product price: $3.71
/ea
Sold in multiples of 4 for $14.84

Key Features

Finish
Polished Chrome
Material
Steel
Length
6 in.
Width
3/8 in.
Outer Mounting Hole Ctr. to Ctr.
128 mm
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
4138-2026-P
Zoro #
G109252277
UPC #
65570107704
Country of Origin
China

Dimensions

Length
6 in.
Width
3/8 in.

Details

Finish
Polished Chrome
Color
Polished Chrome
Material
Steel
Outer Mounting Hole Ctr. to Ctr.
128 mm
Item
Pull
Includes
Installation screws
For Use With
Cabinets, drawers

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.