Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Contemporary Advantage Two 112mm CC Matte Black Edge Pull

  • Mfr # 9008-4055-P

  • Zoro # G109252079


product price: $9.14
/ea
Sold in multiples of 2 for $18.28

Key Features

Finish
Matte Black
Color
Matte Black
Material
Aluminum
Length
6 in.
Width
3/4 in.
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
9008-4055-P
Zoro #
G109252079
UPC #
65570106026
Country of Origin
China

Dimensions

Length
6 in.
Width
3/4 in.

Details

Finish
Matte Black
Color
Matte Black
Material
Aluminum
Outer Mounting Hole Ctr. to Ctr.
112 mm
Item
Edge Pull
Includes
Installation screws
For Use With
Cabinets, drawers

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.