Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Contemporary Advantage Two 56mm CC Brushed Nickel Look Edge Pull

  • Mfr # 9003-4BNL-P

  • Zoro # G909252569


product price: $6.45
/ea
Sold in multiples of 2 for $12.90

Key Features

Finish
Brushed Nickel Look
Color
Brushed Nickel Look
Material
Aluminum
Length
3 in.
Width
3/4 in.
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
9003-4BNL-P
Zoro #
G909252569
UPC #
65570106021
Country of Origin
China

Dimensions

Length
3 in.
Width
3/4 in.

Details

Finish
Brushed Nickel Look
Color
Brushed Nickel Look
Material
Aluminum
Outer Mounting Hole Ctr. to Ctr.
56 mm
Item
Edge Pull
Includes
Installation screws
For Use With
Cabinets, drawers

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.