Zoro Homepage

Designers Group Ten Polished Nickel Hearthstone Knob

  • Mfr # 4142-1014-P

  • Zoro # G209252177


product price: $8.69
/ea
Sold in multiples of 2 for $17.38

Key Features

Material
Zinc
Finish
Polished Nickel
For Use With
Cabinets, drawers
Color
Polished Nickel
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
4142-1014-P
Zoro #
G209252177
UPC #
65570107723
Country of Origin
China

Dimensions

Diameter
1-9/16 in.

Details

Item
Knob
Material
Zinc
Finish
Polished Nickel
For Use With
Cabinets, drawers
Color
Polished Nickel

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.