Zoro Homepage

Elevate Brushed Nickel Knob

  • Mfr # 2095-4BPN-P

  • Zoro # G009252490


product price: $11.15
/ea

Key Features

Material
Aluminum
Finish
Brushed Nickel
Diameter
1-9/16 in.
For Use With
Cabinets, drawers
Color
Brushed Nickel
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
2095-4BPN-P
Zoro #
G009252490
UPC #
65570108684
Country of Origin
China

Dimensions

Diameter
1-9/16 in.

Details

Item
Knob
Material
Aluminum
Finish
Brushed Nickel
For Use With
Cabinets, drawers
Color
Brushed Nickel

Description

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.