Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Fluidic 96mm CC Black Pull

  • Mfr # 9439-1055-P

  • Zoro # G309252541


product price: $12.79
/ea

Key Features

Finish
Black
Material
Zinc
Length
4-11/16 in.
Width
13/16 in.
Outer Mounting Hole Ctr. to Ctr.
96 mm
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
9439-1055-P
Zoro #
G309252541
UPC #
65570108068
Country of Origin
China

Dimensions

Length
4-11/16 in.
Width
13/16 in.

Details

Finish
Black
Color
Black
Material
Zinc
Outer Mounting Hole Ctr. to Ctr.
96 mm
Item
Pull
Includes
Installation screws
For Use With
Cabinets, drawers

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.