Zoro Homepage

Metro 224mm CC Matte Black Pull

  • Mfr # 9858-1055-P

  • Zoro # G509252549


product price: $21.15
/ea

Key Features

Finish
Matte Black
Material
Zinc
Length
9-1/4 in.
Width
7/16 in.
Outer Mounting Hole Ctr. to Ctr.
224 mm
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
9858-1055-P
Zoro #
G509252549
UPC #
65570109124
Country of Origin
China

Dimensions

Length
9-1/4 in.
Width
7/16 in.

Details

Finish
Matte Black
Color
Matte Black
Material
Zinc
Outer Mounting Hole Ctr. to Ctr.
224 mm
Item
Pull
Includes
Installation screws
For Use With
Cabinets, drawers

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.