Zoro Homepage

Plymouth Brushed Nickel Round Knob

  • Mfr # 9956-1BPN-P

  • Zoro # G209252252


product price: $2.92
/ea
Sold in multiples of 4 for $11.68

Key Features

Material
Zinc
Finish
Brushed Nickel
Diameter
1-1/4 in.
For Use With
Cabinets, drawers
Color
Brushed Nickel
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
9956-1BPN-P
Zoro #
G209252252
UPC #
65570107205
Country of Origin
China

Dimensions

Diameter
1-1/4 in.

Details

Item
Knob
Material
Zinc
Finish
Brushed Nickel
For Use With
Cabinets, drawers
Color
Brushed Nickel

Description

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.