Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Seize 160mm CC Brushed Nickel Recess Pull

  • Mfr # 9281-1BPN-C

  • Zoro # G409252571


product price: $52.86
/ea

Key Features

Finish
Brushed Nickel
Color
Brushed Nickel
Material
Zinc
Length
7-1/16 in.
Width
2 in.
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
9281-1BPN-C
Zoro #
G409252571
UPC #
0
Country of Origin
China

Dimensions

Length
7-1/16 in.
Width
2 in.

Details

Finish
Brushed Nickel
Color
Brushed Nickel
Material
Zinc
Outer Mounting Hole Ctr. to Ctr.
160 mm
Item
Recess Pull
Includes
Installation screws
For Use With
Cabinets, drawers

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.