Zoro Homepage

Studio 192mm CC Stainless Steel Pull

  • Mfr # 2023-90SS-P

  • Zoro # G409252052


product price: $15.12
/ea

Key Features

Finish
Stainless Steel
Color
Stainless Steel
Material
Stainless Steel
Length
8-1/8 in.
Width
9/16 in.
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
2023-90SS-P
Zoro #
G409252052
UPC #
65570108630
Country of Origin
China

Dimensions

Length
8-1/8 in.
Width
9/16 in.

Details

Finish
Stainless Steel
Color
Stainless Steel
Material
Stainless Steel
Outer Mounting Hole Ctr. to Ctr.
192 mm
Item
Pull
Includes
Installation screws
For Use With
Cabinets, drawers

Description

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.