Zoro Homepage

Swagger 160mm CC Modern Brushed Gold Pull

  • Mfr # 2365-1MDB-P

  • Zoro # G209252481


product price: $14.81
/ea

Key Features

Finish
Modern Brushed Gold
Material
Zinc
Length
6-3/4 in.
Width
5/8 in.
Outer Mounting Hole Ctr. to Ctr.
160 mm
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
2365-1MDB-P
Zoro #
G209252481
UPC #
65570108772
Country of Origin
China

Dimensions

Length
6-3/4 in.
Width
5/8 in.

Details

Finish
Modern Brushed Gold
Color
Modern Brushed Gold
Material
Zinc
Outer Mounting Hole Ctr. to Ctr.
160 mm
Item
Pull
Includes
Installation screws
For Use With
Cabinets, drawers

Description

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.