Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Swagger 320mm CC Modern Brushed Gold Pull

  • Mfr # 2367-1MDB-P

  • Zoro # G309252077


product price: $36.05
/ea

Key Features

Finish
Modern Brushed Gold
Material
Zinc
Length
13-1/16 in.
Width
5/8 in.
Outer Mounting Hole Ctr. to Ctr.
320 mm
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
2367-1MDB-P
Zoro #
G309252077
UPC #
65570108774
Country of Origin
China

Dimensions

Length
13-1/16 in.
Width
5/8 in.

Details

Finish
Modern Brushed Gold
Color
Modern Brushed Gold
Material
Zinc
Outer Mounting Hole Ctr. to Ctr.
320 mm
Item
Pull
Includes
Installation screws
For Use With
Cabinets, drawers

Description

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.