Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Tempo 3 inch CC Brushed Nickel Bar Pull

  • Mfr # 0800-2BPN-P

  • Zoro # G809252331


product price: $5.81
/ea
Sold in multiples of 5 for $29.05

Key Features

Finish
Brushed Nickel
Material
Steel
Length
5-5/16 in.
Width
1/2 in.
Outer Mounting Hole Ctr. to Ctr.
3 in.
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
0800-2BPN-P
Zoro #
G809252331
UPC #
65570107433
Country of Origin
China

Dimensions

Length
5-5/16 in.
Width
1/2 in.

Details

Finish
Brushed Nickel
Color
Brushed Nickel
Material
Steel
Outer Mounting Hole Ctr. to Ctr.
3 in.
Item
Pull
Includes
Installation screws
For Use With
Cabinets, drawers

Description

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.