Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Traditional Advantage Four Matte Black Ringed Knob

  • Mfr # 0935-155-P

  • Zoro # G009252445


product price: $3.06
/ea
Sold in multiples of 4 for $12.24

Key Features

Material
Zinc
Finish
Matte Black
Diameter
1-5/16 in.
For Use With
Cabinets, drawers
Color
Matte Black
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
0935-155-P
Zoro #
G009252445
UPC #
65570107087
Country of Origin
China

Dimensions

Diameter
1-5/16 in.

Details

Item
Knob
Material
Zinc
Finish
Matte Black
For Use With
Cabinets, drawers
Color
Matte Black

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.