Zoro Homepage

Traditional Advantage One 3 inch CC Brushed Nickel Rounded End Pull

  • Mfr # 1738-1BPN-P

  • Zoro # G609252470


product price: $3.11
/ea
Sold in multiples of 4 for $12.44

Key Features

Finish
Brushed Nickel
Color
Brushed Nickel
Material
Zinc
Length
5 in.
Width
1/4 in.
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
1738-1BPN-P
Zoro #
G609252470
UPC #
65570106891
Country of Origin
China

Dimensions

Length
5 in.
Width
1/4 in.

Details

Finish
Brushed Nickel
Color
Brushed Nickel
Material
Zinc
Outer Mounting Hole Ctr. to Ctr.
3 in.
Item
Pull
Includes
Installation screws
For Use With
Cabinets, drawers

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.