Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Traditional Advantage One Verona Bronze Round Knob

  • Mfr # 9338-10VB-P

  • Zoro # G809252317


product price: $2.95
/ea
Sold in multiples of 4 for $11.80

Key Features

Material
Zinc
Finish
Verona Bronze
Diameter
1-1/8 in.
For Use With
Cabinets, drawers
Color
Verona Bronze
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
9338-10VB-P
Zoro #
G809252317
UPC #
65570107913
Country of Origin
China

Dimensions

Diameter
1-1/8 in.

Details

Item
Knob
Material
Zinc
Finish
Verona Bronze
For Use With
Cabinets, drawers
Color
Verona Bronze

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.