Shop BERGEN INDUSTRIES
See all product information
Create Account
SJTW Extension Cord, 12 AWG, Outdoor, 12/3, 3 Outlets, Yellow, Vinyl, 100 ft
- Mfr # OC1001233T
- Zoro # G6929382
product price:Â
$
154.99
/ea
Free Shipping & Returns
Key Features
Trade Designation
SJTW
Location
Outdoor
Jacket Material
Vinyl
Jacket Color
Yellow
Power Indicator
Yes
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- OC1001233T
- Zoro #
- G6929382
- UPC #
- 752560660131
- Country of Origin
- China
Dimensions
- Wire Size
- 12 AWG
- Cord Length
- 100 ft
Details
- Item
- Extension Cord
- Trade Designation
- SJTW
- Location
- Outdoor
- Number of Outlets
- 3
- Jacket Material
- Vinyl
- Jacket Color
- Yellow
- Power Indicator
- Yes
- Gauge/Conductor
- 12/3
- Number of Conductors
- 3
- Voltage
- 125V AC
- Max. Amps
- 15 A
- Product Type
- Extension Cord,Trple Tap,15A,100 ft,12/3
Description
Extension Cord,Trple Tap,15A,100 ft,12/3
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.