Zoro Homepage

Belt, 0.187" dia. x 60" dia.

  • Mfr # 01-402375-00133

  • Zoro # G5499483


product price: $94.49
/ea
Free Shipping & Returns

Key Features

For Use With Mfr. Model Number
808, 818, 909, 909-1, 909A, 909E, 909FS, 909M, 919, 919-1, 919A, 919E, 919FS, 919M
Fits Brand
Berkel
Length
187/1000 in
Compatible with Manufacturer Model Number
808, 818, 909, 909-1, 909A, 909E, 909FS, 909M, 919, 919-1, 919A, 919E, 919FS, 919M
Overall Diameter
60 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
01-402375-00133
Zoro #
G5499483
UPC #
-
Country of Origin
United States

Dimensions

Length
187/1000 in
Overall Diameter
60 in

Details

Item
Belt
For Use With Mfr. Model Number
808, 818, 909, 909-1, 909A, 909E, 909FS, 909M, 919, 919-1, 919A, 919E, 919FS, 919M
Fits Brand
Berkel
Compatible with Manufacturer Model Number
808, 818, 909, 909-1, 909A, 909E, 909FS, 909M, 919, 919-1, 919A, 919E, 919FS, 919M
Compatible Product Type
12 in Manual Gravity Feed Slicer, 12 in Automatic Gravity Feed Slicer, Automatic Slicer, 12 in Automatic/Manual Slicer, 12 1/2 in Gravity Feed Slicer, Manual Gravity Feed Slicer, Manual/Automatic Gravity Feed Slicer, Slicer
Compatible Manufacturer Model Number
808, 818, 909, 909-1, 909A, 909E, 909FS, 909M, 919, 919-1, 919A, 919E, 919FS, 919M
Compatible Manufacturer Part Number
808, 818, 909, 909-1, 909A, 909E, 909FS, 909M, 919, 919-1, 919A, 919E, 919FS, 919M
Compatible with Mfr. Model No.
808, 818, 909, 909-1, 909A, 909E, 909FS, 909M, 919, 919-1, 919A, 919E, 919FS, 919M
For Use with Mfr Model Number
808, 818, 909, 909-1, 909A, 909E, 909FS, 909M, 919, 919-1, 919A, 919E, 919FS, 919M
Compatible with Manufacturer Model No.
808, 818, 909, 909-1, 909A, 909E, 909FS, 909M, 919, 919-1, 919A, 919E, 919FS, 919M
Compatible Pump Manufacturer Part Number
808, 818, 909, 909-1, 909A, 909E, 909FS, 909M, 919, 919-1, 919A, 919E, 919FS, 919M
Compatible Mfr. Model Number
808, 818, 909, 909-1, 909A, 909E, 909FS, 909M, 919, 919-1, 919A, 919E, 919FS, 919M

Description

Belt, 0.187 In. dia. x 60 In. dia., Fits Brand Berkel, For Use With Mfr. Model Number 808, 818, 909, 909-1, 909A, 909E, 909FS, 909M, 919, 919-1, 919A, 919E, 919FS, 919M

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.