Zoro Homepage

Breaker Circuit, 12A, 120V

  • Mfr # 01-402675-00752

  • Zoro # G5110758


product price: $74.29
/ea

Key Features

For Use With Mfr. Model Number
909E, 909M, 919E, 919M, X13, X13-PLUS, X13A-PLUS, X13AE-PLUS, X13E-PLUS, X33AE
Fits Brand
Berkel
Voltage
120V
Compatible Product Type
Automatic Gravity Feed Slicer, 13 in Automatic Gravity Feed Slicer, Manual Gravity Feed Slicer, Slicer
Compatible with Manufacturer Model Number
909E, 909M, 919E, 919M, X13, X13-PLUS, X13A-PLUS, X13AE-PLUS, X13E-PLUS, X33AE
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
01-402675-00752
Zoro #
G5110758
UPC #
-
Country of Origin
United States

Details

Item
Circuit Breaker
For Use With Mfr. Model Number
909E, 909M, 919E, 919M, X13, X13-PLUS, X13A-PLUS, X13AE-PLUS, X13E-PLUS, X33AE
Fits Brand
Berkel
Voltage
120V
Compatible Product Type
Automatic Gravity Feed Slicer, 13 in Automatic Gravity Feed Slicer, Manual Gravity Feed Slicer, Slicer
Compatible with Manufacturer Model Number
909E, 909M, 919E, 919M, X13, X13-PLUS, X13A-PLUS, X13AE-PLUS, X13E-PLUS, X33AE
Current
12 A
Compatible Manufacturer Model Number
909E, 909M, 919E, 919M, X13, X13-PLUS, X13A-PLUS, X13AE-PLUS, X13E-PLUS, X33AE
Compatible Manufacturer Part Number
909E, 909M, 919E, 919M, X13, X13-PLUS, X13A-PLUS, X13AE-PLUS, X13E-PLUS, X33AE
Compatible with Mfr. Model No.
909E, 909M, 919E, 919M, X13, X13-PLUS, X13A-PLUS, X13AE-PLUS, X13E-PLUS, X33AE
For Use with Mfr Model Number
909E, 909M, 919E, 919M, X13, X13-PLUS, X13A-PLUS, X13AE-PLUS, X13E-PLUS, X33AE
Compatible with Manufacturer Model No.
909E, 909M, 919E, 919M, X13, X13-PLUS, X13A-PLUS, X13AE-PLUS, X13E-PLUS, X33AE
Compatible Pump Manufacturer Part Number
909E, 909M, 919E, 919M, X13, X13-PLUS, X13A-PLUS, X13AE-PLUS, X13E-PLUS, X33AE
Compatible Mfr. Model Number
909E, 909M, 919E, 919M, X13, X13-PLUS, X13A-PLUS, X13AE-PLUS, X13E-PLUS, X33AE

Description

Breaker Circuit, 12A, 120V, Fits Brand Berkel, For Use With Mfr. Model Number 909E, 909M, 919E, 919M, X13, X33AE

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.