
Dispens-a-Fork, Individually Wrapped, Mediumweight Fork, Plastic, Black, 100PK
Mfr # BEP90202
Zoro # G715510297
product price: $17.15
/pk 100, $0.17/eaKey Features
Material Type
Plastic
Disposable Foodware Color
Black
Grade
Mediumweight
Length
7.76 in
Cutlery Type
Fork
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
BEP90202
Zoro #
G715510297
UPC #
-
Country of Origin
China
Dimensions
Length
7.76 in
Details
Material Type
Plastic
Disposable Foodware Color
Black
Grade
Mediumweight
Item
Disposable Forks
Cutlery Type
Fork
Basic Foodware Material
Plastic
Description
Box makes dispensing easy. Perfect for parties, the workplace, cookouts or other events. Individually wrapped for sanitation. Mediumweight grade for enhanced durability. Disposable.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.