
Dispens-a-Knife, Individually Wrapped, Mediumweight Knife, Plastic, Black, 100PK
Mfr # BEP90200
Zoro # G515509996
product price: $16.45
/pk 100, $0.16/eaKey Features
Basic Foodware Material
Plastic
Length
7.76 in
Disposable Foodware Color
Black
Grade
Mediumweight
Material Type
Plastic
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
BEP90200
Zoro #
G515509996
UPC #
-
Country of Origin
China
Dimensions
Length
7.76 in
Details
Basic Foodware Material
Plastic
Item
Disposable Knives
Disposable Foodware Color
Black
Grade
Mediumweight
Material Type
Plastic
Cutlery Type
Knife
Description
Use this convenient knife box for gatherings or corporate events with customers or clients. Individually wrapped for sanitation. Mediumweight grade for enhanced durability. Disposable.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.