Zoro Homepage

Individually Wrapped Mediumweight Cutlery, Knife, Plastic, White, 1000PK

  • Mfr # BEPCUTKWR

  • Zoro # G815509955


product price: $49.55
/pk 1000, $0.05/ea

Key Features

Grade
Mediumweight
Material Type
Plastic
Basic Foodware Material
Polypropylene
Disposable Foodware Color
White
Cutlery Type
Knife
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
BEPCUTKWR
Zoro #
G815509955
UPC #
-
Country of Origin
China

Details

Grade
Mediumweight
Material Type
Plastic
Basic Foodware Material
Polypropylene
Disposable Foodware Color
White
Cutlery Type
Knife
Item
Disposable Knives

Description

Individually wrapped for sanitary, on-the-go dining. Mediumweight polypropylene construction resists breaking and cracking. Sturdy enough to reuse.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.