
Individually Wrapped Mediumweight Cutlery, Soup Spoon, Plastic, White, 1000PK
Mfr # BEPCUTSSWR
Zoro # G915510004
product price:Â $40.45
/pk 1000, $0.04/eaKey Features
Disposable Foodware Color
White
Basic Foodware Material
Polypropylene
Grade
Mediumweight
Material Type
Plastic
Cutlery Type
Soup Spoon
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption
Specifications
Product Information
MFR #
BEPCUTSSWR
Zoro #
G915510004
UPC #
-
Country of Origin
China
Details
Disposable Foodware Color
White
Basic Foodware Material
Polypropylene
Grade
Mediumweight
Material Type
Plastic
Cutlery Type
Soup Spoon
Item
Disposable Soup Spoons
Description
Individually wrapped for sanitary, on-the-go dining. Mediumweight polypropylene construction resists breaking and cracking. Sturdy enough to reuse.
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.