Zoro Homepage

Individually Wrapped Straws, 7.75in, Polypropylene, White, 400PK

  • Mfr # 1245100

  • Zoro # G715509925


product price: $9.19
/pk 400, $0.02/ea
Sold in multiples of 2 for $18.38

Key Features

Color
White
Material
Polypropylene
Size
7.75 in
Recyclable
No
Fsc Certified
No
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
1245100
Zoro #
G715509925
UPC #
-
Country of Origin
China

Dimensions

Size
7.75 in
Length
7.75 in

Details

Color
White
Item
Wrapped Straws
Material
Polypropylene
Recyclable
No
Fsc Certified
No
Compostable
No
Wrapped/Unwrapped
Wrapped
Bendable
Yes
Features
Flexible design adjusts for comfort.
Bio Based
No
Pack Count
100
Bpi Certified
No
SFI Certified
No
Usda Certified Bio Based Products
No

Description

Provide guests with a hygienic way to enjoy drinks. Flexible design adjusts for comfort. Individual wrapping protects from the spread of germs.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.