Zoro Homepage

Mediumweight Polypropylene Cutlery, Knife, Plastic, White, 1000PK

  • Mfr # BEP01000

  • Zoro # G015509960


product price: $35.49
/pk 1000, $0.04/ea

Key Features

Material Type
Plastic
Grade
Mediumweight
Basic Foodware Material
Polypropylene
Cutlery Type
Knife
Disposable Foodware Color
White
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
BEP01000
Zoro #
G015509960
UPC #
-
Country of Origin
China

Details

Material Type
Plastic
Grade
Mediumweight
Basic Foodware Material
Polypropylene
Cutlery Type
Knife
Item
Disposable Knives
Disposable Foodware Color
White

Description

Great for breakroom or lunch meetings. Sturdy enough to be reused, yet inexpensive enough to throw away. Ideal for all types of food.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.