
Neon Sip Sticks, 5.5in Polypropylene, Assorted, 1000PK
Mfr # AFK87437
Zoro # G715960863
product price: $3.29
/eaSold in multiples of 3 for $9.87
Key Features
Material
Polypropylene
Size
5.5 in
Length
5.5 in
Bio Based
No
Fsc Certified
No
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
AFK87437
Zoro #
G715960863
UPC #
-
Country of Origin
China
Dimensions
Size
5.5 in
Length
5.5 in
Details
Item
Stir Straws
Material
Polypropylene
Color
Assorted
Bio Based
No
Fsc Certified
No
Bpi Certified
No
Features
Four assorted colors let you color-code drinks.
Pack Count
1000
Bendable
No
Compostable
No
SFI Certified
No
Recyclable
No
Wrapped/Unwrapped
Unwrapped
Usda Certified Bio Based Products
No
Description
Stirrer straws are great for coffees, sodas and a host of other beverages. Four assorted colors let you color-code drinks. Brighten any beverage.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.