
Polypropylene Stirrers, 5in, White, 1000PK
Mfr # BEP88993
Zoro # G815509962
product price: $4.35
/eaSold in multiples of 3 for $13.05
Key Features
Size
5 in
Material
Polypropylene
Wrapped/Unwrapped
Unwrapped
Compostable
No
Bio Based
No
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
BEP88993
Zoro #
G815509962
UPC #
-
Country of Origin
China
Dimensions
Size
5 in
Length
5 in
Details
Color
White
Item
Stir Straws
Material
Polypropylene
Wrapped/Unwrapped
Unwrapped
Compostable
No
Bio Based
No
Bpi Certified
No
Bendable
No
Fsc Certified
No
Pack Count
1000
SFI Certified
No
Features
Disposable and unwrapped.
Recyclable
No
Usda Certified Bio Based Products
No
Description
Great for restaurants, bars, cafes, and office breakrooms. Ideal for hot or cold beverages. Disposable stirrers come unwrapped.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.