Zoro Homepage

Unwrapped Round Stirrers, 7.75in, Polypropylene, Black, 500PK

  • Mfr # BEP1241207

  • Zoro # G815509948


product price: $3.99
/ea
Sold in multiples of 3 for $11.97

Key Features

Material
Polypropylene
Size
7.75 in
Length
7.75 in
Fsc Certified
No
Bio Based
No
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
BEP1241207
Zoro #
G815509948
UPC #
-
Country of Origin
China

Dimensions

Size
7.75 in
Length
7.75 in

Details

Material
Polypropylene
Item
Stir Straws
Color
Black
Fsc Certified
No
Bio Based
No
Features
Disposable and unwrapped.
Compostable
No
Bendable
No
Pack Count
500
Bpi Certified
No
SFI Certified
No
Usda Certified Bio Based Products
No
Wrapped/Unwrapped
Unwrapped
Recyclable
No

Description

Perfect any location from breakrooms and buffets to coffee shops and hotels. Can also be used as a sip straw for the on-the-go hot drink enthusiast! Disposable and unwrapped.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.